Shop ZORO SELECT
See all product information
Create Account
Nail Drive Anchor, 3/8" Dia., 3/8" L, Steel Zinc Plated, 1000 PK
- Mfr # 37375SUS
- Zoro # G4737039
product price:Â
$
1,569.99
/pk of 1000, $1.57/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8"
Material
Steel
Finish
Zinc Plated
Head Style
Universal Head
Pin Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37375SUS
- Zoro #
- G4737039
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Nail Drive Anchor
- Material
- Steel
- Finish
- Zinc Plated
- Head Style
- Universal Head
- Pin Material
- Steel
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 3/8"
Description
Drive Pin Anchors, 3/8X3/8 UNIVE,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.