Nail Drive Anchor, 5/16" Dia., 3/8" L, Aluminum 1000 PK

  • Mfr # 31375AUA

  • Zoro # G9667858


product price: $605.99
/pk 1000, $0.61/ea
Free Shipping & Returns

Key Features

Anchor Diameter
5/16"
Material
Aluminum
Head Style
Universal Head
Pin Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31375AUA
Zoro #
G9667858
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
5/16"
Overall Length
3/8"

Details

Item
Nail Drive Anchor
Material
Aluminum
Head Style
Universal Head
Pin Material
Aluminum Alloy

Description

Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.