Nail Drive Anchor, 5/32" Dia., 11/32" L, Aluminum 1000 PK

  • Mfr # 07344AUA

  • Zoro # G9667718


product price: $681.99
/pk 1000, $0.68/ea
Free Shipping & Returns

Key Features

Anchor Diameter
5/32"
Material
Aluminum
Pin Material
Stainless Steel
Head Style
Universal Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07344AUA
Zoro #
G9667718
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
5/32"
Overall Length
11/32"

Details

Item
Nail Drive Anchor
Material
Aluminum
Pin Material
Stainless Steel
Head Style
Universal Head

Description

Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.