Nail Drive Anchor, 5/32" Dia., 1/2" L, Aluminum 1000 PK
- Mfr # 07500AUSS
- Zoro # G9667763
product price:Â
$
787.99
/pk of 1000, $0.79/ea
Free Shipping & Returns
Key Features
Anchor Diameter
5/32"
Material
Aluminum
Head Style
Universal Head
Pin Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07500AUSS
- Zoro #
- G9667763
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Diameter
- 5/32"
- Overall Length
- 1/2"
Details
- Item
- Nail Drive Anchor
- Material
- Aluminum
- Head Style
- Universal Head
- Pin Material
- Stainless Steel
Description
Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.