
Nail Drive Anchor, 5/32" Dia., 1/8" L, Aluminum 1000 PK
Mfr # 07125ACSS
Zoro # G7571586
product price: $465.99
/pk 1000, $0.47/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Head Style
Countersunk
Anchor Head Style
Countersunk
Pin Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07125ACSS
Zoro #
G7571586
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
5/32"
Overall Length
1/8"
Details
Item
Nail Drive Anchor
Material
Aluminum
Head Style
Countersunk
Anchor Head Style
Countersunk
Pin Material
Stainless Steel
Description
Drive Pin Anchors,5/32x1/8 CnTr,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.