Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Drive Anchor, Alloy Steel, 100 PK

  • Mfr # U70650.025.0150

  • Zoro # G4262702


product price: $27.15
/pk 100, $0.27/ea

Key Features

Anchor Material
Zamac Alloy
Compatible Material
Concrete
Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U70650.025.0150
Zoro #
G4262702
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"
Drill Bit Size
1/4"
Minimum Installation Depth
3/4"
Maximum Material Thickness
3/4"
Max. Fixture Thickness
3/4 in

Details

Item
Nail Drive Anchor
Anchor Material
Zamac Alloy
Compatible Material
Concrete
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Mushroom
Industry Standards
AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3
Pin Material
Steel
Head Style
Mushroom
Ultimate Tension in 4000 PSI Concrete (Lb.)
946 lb
Anchor Head Style
Mushroom
Pin Anchor Type
Hammer Drive Pin Anchor Set
Features
Tamperproof
Removable
Removable
Ultimate Tension Strength (4,000 psi Concrete)
946 lb
System of Measurement
Inch
Pack Size
Small Pack
Pin-Drive Anchor Type
Metal Removable Nail Drive Anchor

Description

Hammer Drive Pin Anchor Set, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Zamac Alloy, Pin Material Steel, Finish Zinc Plated, Head Type Mushroom, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 946 lb, Pin-Drive Anchor Type Metal Removable Nail Drive Anchor, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.