Nail Drive Anchor, Steel, 25 PK
Mfr # U70651.037.0237
Zoro # G4275223
product price: $34.45
/pk 25, $1.38/eaKey Features
Anchor Material
Steel
Compatible Material
Concrete
Thread Size
3/8"-16
Material
Steel
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U70651.037.0237
Zoro #
G4275223
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/8"
Thread Size
3/8"-16
Overall Length
2-3/8"
Drill Bit Size
3/4"
Minimum Installation Depth
1-3/8"
Maximum Material Thickness
5/8"
Max. Fixture Thickness
5/8 in
Thread Length
15/16 in
Details
Item
Nail Drive Anchor
Anchor Material
Steel
Compatible Material
Concrete
Material
Steel
Finish
Yellow Zinc
Head Type
Flat
Includes
Hex Nut, Washer
Anchor Head Style
Hex Nut
Ultimate Tension in 4000 PSI Concrete (Lb.)
2,464 lb
Pin Material
Steel
Head Style
Hex Nut
Pin Anchor Type
Hammer Drive Pin Anchor
System of Measurement
Inch
Pack Size
Small Pack
Ultimate Tension Strength (4,000 psi Concrete)
2,464 lb
Pin-Drive Anchor Type
Heavy Duty Nail-Drive Anchor
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 2 3/8 in, Thread Size 3/8 In.-16, Thread Length 15/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Maximum Material Thickness 5/8 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.