Nails, 1 1/2 in L, Steel, Plain Finish, 7/64 ga, 4750 PK
Mfr # 125050112
Zoro # G010022617
product price: $133.99
/pk 4750, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Gauge
7/64 ga
Shank Type
Spiral
Head Type
Cupped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125050112
Zoro #
G010022617
UPC #
726047125055
Country of Origin
China
Dimensions
Length
1 1/2 in
Head Diameter
1 in
Penny Size
4D
Shank Diameter
0.11 in
Details
Item
Nails
Material
Steel
Finish
Plain
Gauge
7/64 ga
Shank Type
Spiral
Head Type
Cupped
Application
Roofing
Product Type
Cap Nails
Manufacturer Location
Made in USA*
Point Type
Diamond
Pack Size
Bulk Pack
Description
Nails, Length 1 1/2 in, Gauge 7/64 ga, Shank Diameter 0.11 in, Shank Type Spiral, Material Steel, Finish Plain, Head Type Cupped, Head Diameter 1 in, Penny Size 4D, Point Type Diamond, Application Roofing, Product Type Cap Nails, Manufacturer Location Made in USA*, Pack Size Bulk Pack, Package Quantity 4750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.