Shop ZORO SELECT
See all product information
Create Account
Nails, 2 1/2 in L, Steel, Plain
- Mfr # 11450608
- Zoro # G210022608
product price:Â
$
23.99
/pk of 335, $0.07/ea
Key Features
Material
Steel
Finish
Plain
Head Type
Flat
Shank Type
Smooth
Application
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11450608
- Zoro #
- G210022608
- UPC #
- 726047114059
- Country of Origin
- India
- Material
- Steel
- Item
- Nails
- Finish
- Plain
- Head Type
- Flat
- Shank Type
- Smooth
- Application
- Concrete
- Product Type
- Masonry Nails
- Point Type
- Diamond
- Manufacturer Location
- Made in USA*
- Pack Size
- Small Pack
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 2 1/2 in
- Penny Size
- 8D
Description
Nails, Length 2 1/2 in, Gauge Not Applicable, Shank Diameter Not Applicable, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter Not Applicable, Penny Size 8D, Point Type Diamond, Application Concrete, Product Type Masonry Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 335
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.