Zoro Homepage

Nails, 2 in L, Steel, Plain Finish, 7/64 ga, 258 PK

  • Mfr # 1255062

  • Zoro # G410022583


product price: $11.79
/pk 258, $0.05/ea

Key Features

Material
Steel
Finish
Plain
Gauge
7/64 ga
Shank Type
Spiral
Head Type
Cupped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255062
Zoro #
G410022583
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Shank Diameter
0.11 in
Penny Size
6D
Head Diameter
1 in

Details

Item
Nails
Material
Steel
Finish
Plain
Gauge
7/64 ga
Shank Type
Spiral
Head Type
Cupped
Application
Roofing
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Product Type
Cap Nails
Point Type
Diamond

Description

Nails, Length 2 in, Gauge 7/64 ga, Shank Diameter 0.11 in, Shank Type Spiral, Material Steel, Finish Plain, Head Type Cupped, Head Diameter 1 in, Penny Size 6D, Point Type Diamond, Application Roofing, Product Type Cap Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 258

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.