Napkin Dspr, 15 3/4 in D, 7 1/4 in H, BK
- Mfr # H5003TBK
- Zoro # G2604594
product price:Â
$
70.39
/ea
Key Features
Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Black
Napkin Dispenser Capacity
550
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5003TBK
- Zoro #
- G2604594
- UPC #
- -
- Country of Origin
- China
- Food Service Dispenser Mounting
- Countertop
- Item
- Napkin Dispenser
- Napkin Fold Type
- Interfold
- Dispenser Material
- Plastic
- Dispenser Color
- Black
- Napkin Dispenser Capacity
- 550
- Material
- Plastic
- Capacity
- 550
- Requirement
- Interfold Napkins
- Color
- Black
- Foodservice Dispenser Mounting
- Countertop
- Product Series
- H5003
- Use Napkin Number
- 409850
- Product Type
- Napkin Dispenser
- Mounting
- Countertop
- Compostable
- Not Compostable
- BPI Certified
- No
- Standards
- NSF Certified
- Bio-Based
- No
- FSC Certified
- No
- USDA Certified Bio-based Products
- No
- Recyclable
- No
- SFI Certified
- No
- Disposable Utensil Type
- Napkin Dispenser
Dimensions
- Height
- 7 1/4 in
- Napkin Size
- 6 1/2 in x 4 1/2 in to 5 1/4 in
- Depth
- 15 3/4 in
- Width
- 8 in
Description
Napkin Dispenser, Depth 15 3/4 in, Dispenser Material Plastic, Height 7 1/4 in, Mounting Countertop, Napkin Dispenser Capacity 550, Napkin Fold Type Interfold, Product Series H5003, Product Type Napkin Dispenser, Standards NSF Certified, Use Napkin Number 409850, Width 8 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Black, FSC Certified No, Napkin Size 6 1/2 in x 4 1/2 in to 5 1/4 in, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.