Zoro Homepage

Napkin Dspr, 5 1/2 in D, 13 3/4in H, Silver

  • Mfr # H2000SS12

  • Zoro # G606878727


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Napkin Fold Type
Mini-Fold
Dispenser Material
Stainless Steel
Dispenser Color
Silver
Napkin Dispenser Capacity
450
Height
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2000SS12
Zoro #
G606878727
UPC #
-
Country of Origin
China

Dimensions

Height
13 3/4 in
Napkin Size
3 3/4 in x 6 1/2 in
Depth
5 1/2 in
Width
7 in

Details

Item
In-Counter Napkin Dispenser
Napkin Fold Type
Mini-Fold
Dispenser Material
Stainless Steel
Dispenser Color
Silver
Napkin Dispenser Capacity
450
Product Series
H2000
Use Napkin Number
33201, BWK 8302
Recyclable
No
Product Type
Napkin Dispenser
SFI Certified
No
USDA Certified Bio-based Products
No
FSC Certified
No
Mounting
In-Counter
Compostable
Not Compostable
Bio-Based
No
BPI Certified
No
Disposable Utensil Type
Napkin Dispenser

Description

In-Counter Napkin Dispenser, Depth 5 1/2 in, Dispenser Material Stainless Steel, Height 13 3/4 in, Mounting In-Counter, Napkin Dispenser Capacity 450, Napkin Fold Type Mini-Fold, Product Series H2000, Product Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 33201, BWK 8302, Width 7 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Silver, FSC Certified No, Napkin Size 3 3/4 in x 6 1/2 in, Recyclable No, SFI Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.