Napkin & Straw Dispenser, BK, 13 5/8 in D
Mfr # MODH6003SN
Zoro # G006878983
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Dispenser Material
Plastic
Height
22 1/8 in
Product Series
Modular
Depth
13 5/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MODH6003SN
Zoro #
G006878983
UPC #
-
Country of Origin
China
Dimensions
Height
22 1/8 in
Depth
13 5/8 in
Width
9 3/8 in
Maximum Straw Length
9 7/16 in
Details
Item
Napkin and Straw Dispenser
Dispenser Material
Plastic
Product Series
Modular
Color
Black
Material
Plastic
Standards
NSF Certified
Dispenser Type
Straw Dispenser
Description
Napkin and Straw Dispenser, Color Black, Depth 13 5/8 in, Dispenser Type Straw Dispenser, Height 22 1/8 in, Material Plastic, Maximum Straw Length 9 7/16 in, Product Series Modular, Standards NSF Certified, Width 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.