Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Mouth Bottle, 1000 ml, PK12

  • Mfr # 3UUK3

  • Zoro # G4742315


product price: $57.65
/pk 12, $4.80/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UUK3
Zoro #
G4742315
UPC #
-
Country of Origin
United States

Dimensions

Diameter
91 mm
Labware Height - Metric
213 mm
Screw Closure Size
38-415 mm
Labware Screw Closure Size
38-415 mm
Height
213mm
Labware Height - English
8.4 in
Overall Height - Metric
213 mm
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
91 mm

Details

Item
Precleaned/QC Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1000mL/ 32 oz.
Standards
EPA Protocol C
Bottle/Jar Type
Sampling
Labware Capacity - English
32 oz
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
1 L
Pre-Cleaned
Yes
Labware Nominal Capacity - English
32 oz
Special Features
Leak-Proof Valve Seal
Labware Capacity - Metric
1 L
Labware Basic Material
Plastic
Labware Body Material
HDPE
Labware Body Color
White
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Bottle Type
Sampling
Clarity
Translucent
Body Color
Natural
Capacity - English
33.81 fl oz
Closure Liner Design
Flat
Closure Liner Material
Unlined
Graduated
No
Capacity - Metric
1 L
Closure Included
Yes
Closure Type
Screw On
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
1 L
Body Material
HDPE
Basic Material
Plastic
Closure Color
Clear/White

Description

Precleaned/QC Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 213 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.