Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Mouth Preclean Bottle, 125ml, PK48

  • Mfr # 3TRV9

  • Zoro # G4742035


product price: $114.99
/pk 48, $2.40/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRV9
Zoro #
G4742035
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Screw Closure Size
24-415 mm
Labware Height - Metric
99 mm
Height
99mm
Screw Closure Size
24-415 mm
Labware Height - English
3.9 in
Overall Height - Metric
99 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
51 mm
Mouth Size
Narrow

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
120mL/ 4 oz.
Labware Body Material
HDPE
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Labware Capacity - Metric
120 mL
Labware Closure Liner Design
Flat
Labware Body Color
White
Pre-Cleaned
Trace Metals
Standards
EPA Protocol C
Special Features
Leak-Proof Valve Seal
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Clarity
Translucent
Labware Nominal Capacity - English
4 oz
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Capacity - English
4 fl oz
Capacity - Metric
125 mL
Basic Material
Plastic
Closure Type
Screw On
Clarity
Translucent
Body Material
HDPE
Bottle Type
Sampling
Closure Color
Clear/White
Graduated
No
Nominal Capacity - English
4 oz
Nominal Capacity - Metric
120 mL
Closure Liner Design
Flat
Closure Liner Material
Unlined
Closure Included
Yes
Body Color
Natural

Description

Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.