Narrow Mouth Round Glass Bottles - Safet
Mfr # 48V-C400-FLS
Zoro # G423509675
product price:Â $1,935.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48V-C400-FLS
Zoro #
G423509675
UPC #
-
Country of Origin
United States
Description
Media Bottle, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 235 mm, Bottle Type Media, Capacity - Metric 10 L, Capacity - English 338.14 fl oz, Overall Height - Metric 408 mm, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 10,000 mL, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.