Zoro Homepage

Natural PAI Rod Stock 8 ft. L, 3/8" Dia.

  • Mfr # 6MEJ0

  • Zoro # G6455434


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Material
PAI
Color
Natural
Length
8 ft.
Tensile Strength (PSI)
20000
Type
Electrical Grade Extruded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEJ0
Zoro #
G6455434
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
3/8"
Diameter Tolerance
+0.040/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
3/8 in
Nominal Size
3/8 in dia x 8 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.040/-0.000 in
Plastic Length
8 ft

Details

Item
Rod Stock
Material
PAI
Color
Natural
Tensile Strength (PSI)
20000
Type
Electrical Grade Extruded
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-321 Degrees F
Standards
AS9100D, ISO 9001
Plastic Hardness
Rockwell M120
Grade
Electrically Insulating
Wear Factor
Excellent
Impact Strength Rating
Good
Water Absorption Rating
Poor
Tensile Strength
20,000 psi
Shape
Rod
Impact Strength
2 ft-lb/in
Friction Rating
Slippery
UV Resistant
No
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-321 Degrees F
Machinability
50 %
Water Absorption
0.4 %
Friction Coefficient
0.35
Temperature Range
-321 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Extra Hard
Tensile Strength Rating
Excellent
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
120 HRM
Scratch-Resistant
Scratch-Resistant
Shore Hardness
90 Shore D
Wear Rate
5.00 x 10^-7 cu mm/N-m
Coefficient of Thermal Expansion
7 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Flexural Modulus
6,890 MPa
Light Transmission
0 %
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.2415
Dielectric Strength
580 V/mil

Description

PAI Rod, PAI, Grade Electrically Insulating, Plastic Length 8 ft, Plastic Diameter 3/8 in, Brown/Yellow, Plastic Clarity Opaque, Minimum Temperature -321 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 20,000 psi, Impact Strength 2 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.4 Percent, Plastic Hardness Rockwell M120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.