Zoro Homepage

Natural PAI Rod Stock 8 ft. L, 5/8" Dia.

  • Mfr # 6MEJ1

  • Zoro # G6777041


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Material
PAI
Color
Natural
Length
8 ft.
Tensile Strength (PSI)
20000
Type
Electrical Grade Extruded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEJ1
Zoro #
G6777041
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
5/8"
Diameter Tolerance
+0.040/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.040/-0.000 in
Plastic Diameter
5/8 in
Plastic Length
8 ft
Nominal Size
5/8 in dia x 8 ft L
Plastic Length Tolerance
+/-0.250 in

Description

PAI Rod, PAI, Grade Electrically Insulating, Plastic Length 8 ft, Plastic Diameter 5/8 in, Brown/Yellow, Plastic Clarity Opaque, Minimum Temperature -321 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 20,000 psi, Impact Strength 2 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.4 Percent, Plastic Hardness Rockwell M120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.