Zoro Homepage

Natural Rubber Sheet, 60A, 24"x12"x0.02

  • Mfr # BULK-RS-NAT60-54

  • Zoro # G102584962


product price: $14.99
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT60-54
Zoro #
G102584962
UPC #
193005958145
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Thickness
0.02 in

Description

Natural Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.