Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Rubber Sheet, 60A, 36"x36"x0.03

  • Mfr # BULK-RS-NAT60-63

  • Zoro # G402582385


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT60-63
Zoro #
G402582385
UPC #
193005958213
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Thickness
0.03 in
Overall Width
36 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Shape
Sheet
Material
Natural Rubber
Tear Strength
22 N/mm
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.004 in
Texture
Smooth
Oil Resistance
Poor
Density
1 g/cc
Water Resistance
Good
Chemical Resistance
Fair
Compression Set
25 %
Tensile Strength
3,000 psi
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Color
Tan

Description

Natural Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.