Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Rubber Strip, 60A, 36"x1"x0.02

  • Mfr # BULK-RS-NAT60-19

  • Zoro # G602584103


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT60-19
Zoro #
G602584103
UPC #
193005957452
Country of Origin
Multiple

Dimensions

Overall Thickness
0.02 in
Overall Width
1 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Shape
Strip
Tensile Strength
3,000 psi
Water Resistance
Good
Texture
Smooth
Density
1 g/cc
Thickness Tolerance
+/-0.004 in
Compression Set
25 %
Material
Natural Rubber
Tear Strength
22 N/mm
Adhesive Type
Plain Backing
Color
Tan
Oil Resistance
Poor
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F

Description

Natural Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.