Zoro Homepage

Natural Rubber Strip, 60A, 36"x2"x0.03

  • Mfr # BULK-RS-NAT60-28

  • Zoro # G002584321


product price: $9.85
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT60-28
Zoro #
G002584321
UPC #
193005957735
Country of Origin
Multiple

Dimensions

Overall Width
2 in
Overall Thickness
0.03 in
Overall Length
36 in

Description

Natural Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.