Foam Sheet, Natural Sponge, Black, 12 in

  • Mfr # ZUSANATSR-151

  • Zoro # G203888259


product price:  $10.79
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-151
Zoro #
G203888259
UPC #
193005497170
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
3/16 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Backing Type
Plain
Density
30 lb/cu ft
Standards
ASTM D1056 1A3, MIL-STD-670, MILC-3133
Number of Adhesive Sides
0
Grade
Military Specification
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Fair
Firmness @ 25% Deflection
13 psi
Material Skin
None
Texture
Textured
Flexibility
Fair
Maximum Temperature
160 Degrees F
Firmness
Medium (9 to 13 psi)
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Oil Resistance
Fair

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products