Zoro Homepage

Foam Sheet, Natural Sponge, Black, 12 in

  • Mfr # ZUSANATSR-172

  • Zoro # G103888182


product price: $10.69
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANATSR-172
Zoro #
G103888182
UPC #
193005502232
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.