Foam Sheet, Natural Sponge, Black, 12 in

  • Mfr # ZUSANATSR-187
  • Zoro # G203888341
product price: 
$
37.39
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-187
Zoro #
G203888341
UPC #
193005502386
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
3/4 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Density
30 lb/cu ft
Backing Type
Adhesive
Standards
ASTM D1056 1A3, MIL-STD-670, MILC-3133
Grade
Military Specification
Firmness @ 25% Deflection
13 psi
Material Skin
None
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Good
Weather Resistance
Fair
Maximum Temperature
160 Degrees F
Flexibility
Fair
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Oil Resistance
Fair
Chemical Resistance
Fair
Texture
Textured
Maximum Adhesive Temperature
230 Degrees F
Number of Adhesive Sides
1
Firmness
Medium (9 to 13 psi)
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Sponge
Wire Color
Black

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.