Foam Sheet, Natural Sponge, Black, 24 in

  • Mfr # ZUSANATSR-152

  • Zoro # G703888308


product price:  $18.19
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-152
Zoro #
G703888308
UPC #
193005502034
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/16 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Density
30 lb/cu ft
Standards
ASTM D1056 1A3, MIL-STD-670, MILC-3133
Backing Type
Plain
Texture
Textured
Water Resistance
Good
Number of Adhesive Sides
0
Adhesive Type
Plain Backing
Material Skin
None
Weather Resistance
Fair
Chemical Resistance
Fair
Abrasion Resistance
Good
Flexibility
Fair
Firmness
Medium (9 to 13 psi)
Grade
Military Specification
Maximum Temperature
160 Degrees F
Oil Resistance
Fair
Minimum Temperature
-20 Degrees F
Firmness @ 25% Deflection
13 psi

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.