Foam Sheet, Natural Sponge, Black, 24 in
Mfr # ZUSANATSR-17
Zoro # G603888132
product price:Â $33.79
/eaKey Features
Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSANATSR-17
Zoro #
G603888132
UPC #
193005500849
Country of Origin
United States
Dimensions
Length
24 in
Width
12 in
Thickness
1/2 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Description
Natural Sponge Foam Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.