Foam Sheet, Natural Sponge, Black, 24 in

  • Mfr # ZUSANATSR-182

  • Zoro # G103888335


product price:  $32.79
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-182
Zoro #
G103888335
UPC #
193005502331
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1A3, MIL-STD-670, MILC-3133
Backing Type
Adhesive
Density
30 lb/cu ft
Firmness @ 25% Deflection
13 psi
Oil Resistance
Fair
Grade
Military Specification
Water Resistance
Good
Weather Resistance
Fair
Texture
Textured
Chemical Resistance
Fair
Adhesive Type
Acrylic
Maximum Temperature
160 Degrees F
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Material Skin
None
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Good
Flexibility
Fair
Firmness
Medium (9 to 13 psi)

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.