Foam Sheet, Natural Sponge, Black, 24 in
Mfr # ZUSANATSR-191
Zoro # G103888250
product price:Â $78.79
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSANATSR-191
Zoro #
G103888250
UPC #
193005502423
Country of Origin
United States
Dimensions
Length
24 in
Width
12 in
Thickness
1 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Description
Firm Open Cell Natural Sponge Foam Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.