Shop USA INDUSTRIALS

Charcoal EVA Foam Sheet with Acrylic Adh

  • Mfr # ZUSA-EVA-212
  • Zoro # G222388105

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Adhesive Type
Acrylic
Compression Set
10 %
Standards
MVSS 302
Backing Type
Adhesive
Tensile Strength
205 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-EVA-212
Zoro #
G222388105
UPC #
-
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
48 in
Width
48 in

Details

Adhesive Type
Acrylic
Compression Set
10 %
Standards
MVSS 302
Backing Type
Adhesive
Tensile Strength
205 psi
Firmness @ 25% Deflection
16 psi
Maximum Adhesive Temperature
230 Degrees F
Density
6 lb/cu ft
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-40 Degrees F
Grade
Standard
Item
Charcoal EVA Foam Sheet with Acrylic Adhesive
Material
EVA
Cell Type
Closed Cell
Shape
Sheet
Number of Adhesive Sides
1
Texture
Smooth
Maximum Temperature
225 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Water
Color
Gray
Shell Material
EVA
Wire Color
Gray

Description

Charcoal EVA Foam Sheet with Acrylic Adhesive, Material EVA, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 6 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 205 psi, Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products