Shop ZORO SELECT
See all product information
Create Account
Foam Sheet, Natural Sponge, Black, 24 in
- Mfr # ZUSANATSR-26
- Zoro # G603888200
product price:Â
$
15.69
/ea
Key Features
Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANATSR-26
- Zoro #
- G603888200
- UPC #
- 193005500931
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 12 in
- Thickness
- 1/16 in
- Length Tolerance
- +/-1 in
- Width Tolerance
- +/-1 in
Description
Natural Sponge Foam Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.