Foam Sheet, Natural Sponge, Black, 24 in

  • Mfr # ZUSANATSR-5

  • Zoro # G103888243


product price:  $12.19
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-5
Zoro #
G103888243
UPC #
193005500726
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/8 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Backing Type
Plain
Standards
ASTM D1056 1A1, MIL-STD-670, MILC-3133
Density
22 lb/cu ft
Chemical Resistance
Fair
Oil Resistance
Fair
Abrasion Resistance
Good
Grade
Military Specification
Firmness @ 25% Deflection
4 psi
Texture
Textured
Firmness
Extra Soft (0 to 4 psi)
Minimum Temperature
-20 Degrees F
Maximum Temperature
160 Degrees F
Number of Adhesive Sides
0
Weather Resistance
Fair
Water Resistance
Good
Adhesive Type
Plain Backing
Flexibility
Excellent
Material Skin
None

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.