Shop USA INDUSTRIALS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-600
- Zoro # G122387772
product price:Â
$
826.99
/ea
Key Features
Texture
Cross-Link
Grade
Standard
Firmness @ 25% Deflection
56 psi
Number of Adhesive Sides
1
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-600
- Zoro #
- G122387772
- UPC #
- -
- Country of Origin
- China
- Texture
- Cross-Link
- Grade
- Standard
- Firmness @ 25% Deflection
- 56 psi
- Number of Adhesive Sides
- 1
- Color
- Gray
- Standards
- MVSS 302
- Compression Set
- 6.2 %
- Density
- 8 lb/cu ft
- Cell Type
- Closed Cell
- Item
- Gray Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive
- Minimum Adhesive Temperature
- -30 Degrees F
- Adhesive Type
- Acrylic
- Material
- Polyethylene
- Backing Type
- Adhesive
- Maximum Adhesive Temperature
- 230 Degrees F
- Tensile Strength
- 258 psi
- Shape
- Sheet
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Width
- 48 in
- Thickness
- 1 in
- Length
- 96 in
Description
Gray Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive, Material Polyethylene, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 8 lb/cu ft, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 258 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 56 psi, Standards MVSS 302
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.