Zoro Homepage

Foam Sheet, Natural Sponge, Black, 36 in

  • Mfr # ZUSANATSR-108

  • Zoro # G503888263


product price: $62.19
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANATSR-108
Zoro #
G503888263
UPC #
193005501396
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1A2, MIL-STD-670, MILC-3133
Density
26 lb/cu ft
Backing Type
Plain
Weather Resistance
Fair
Texture
Textured
Maximum Temperature
160 Degrees F
Firmness
Soft (5 to 8 psi)
Material Skin
None
Number of Adhesive Sides
0
Abrasion Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Firmness @ 25% Deflection
8 psi
Water Resistance
Good
Flexibility
Good
Grade
Military Specification
Oil Resistance
Fair
Minimum Temperature
-20 Degrees F

Description

Natural Sponge Foam Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.