Shop ZORO SELECT

Foam Sheet, Natural Sponge, Black, 36 in

  • Mfr # ZUSANATSR-123
  • Zoro # G303888180

product price: 
$
52.15
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-123
Zoro #
G303888180
UPC #
193005501549
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/16 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1A2, MIL-STD-670, MILC-3133
Backing Type
Adhesive
Density
26 lb/cu ft
Abrasion Resistance
Good
Number of Adhesive Sides
1
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Good
Texture
Textured
Grade
Military Specification
Adhesive Type
Acrylic
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Firmness
Soft (5 to 8 psi)
Maximum Temperature
160 Degrees F
Oil Resistance
Fair
Firmness @ 25% Deflection
8 psi
Minimum Temperature
-20 Degrees F
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Sponge
Wire Color
Black

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.