Gray Cross-Linked Polyethylene Foam Shee
- Mfr # ZUSA-XPE-580
- Zoro # G922387859
product price:Â
$
269.99
/ea
Key Features
Standards
MVSS 302
Shape
Sheet
Color
Gray
Density
8 lb/cu ft
Maximum Adhesive Temperature
230 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-XPE-580
- Zoro #
- G922387859
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 1/4 in
- Length
- 96 in
- Width
- 48 in
Details
- Standards
- MVSS 302
- Shape
- Sheet
- Color
- Gray
- Density
- 8 lb/cu ft
- Maximum Adhesive Temperature
- 230 Degrees F
- Item
- Gray Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive
- Texture
- Cross-Link
- Minimum Adhesive Temperature
- -30 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Compression Set
- 6.2 %
- Number of Adhesive Sides
- 1
- Cell Type
- Closed Cell
- Tensile Strength
- 258 psi
- Material
- Polyethylene
- Adhesive Type
- Acrylic
- Grade
- Standard
- Backing Type
- Adhesive
- Firmness @ 25% Deflection
- 56 psi
- Shell Material
- Polyethylene
- Wire Color
- Gray
Description
Gray Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive, Material Polyethylene, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 8 lb/cu ft, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 258 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 56 psi, Standards MVSS 302
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.