Zoro Homepage

Naval Brass Sheet

  • Mfr # NB46403212488

  • Zoro # G011931079


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.032 in
Shape
Architectural Sheet
Appearance
Mirror-Like
Rockwell Hardness
B44 to B77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB46403212488
Zoro #
G011931079
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.032 in
Width Tolerance
+/-0.0625 in
Overall Length
4 ft
Length Tolerance
+/-0.0625 in
Overall Width
12 in

Details

Item
Naval Brass Sheet 464
Material
Brass
Shape
Architectural Sheet
Appearance
Mirror-Like
Rockwell Hardness
B44 to B77
Texture
#8 Mirror (Buffed) Finish
Maximum Temperature
1,680 Degrees F
Tensile Strength
50 ksi
Fabrication
Cold Rolled
Yield Strength
20 ksi
Brinell Hardness
89
Color
Rich Golden
Thickness Tolerance
+/-0.006 in
Gauge
20 ga
Mechanical Finish
Buffed
System of Measurement
Inch
Material Grade
464

Description

Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.