Naval Brass Sheet
Mfr # NB46403224484
Zoro # G211931107
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Thickness
0.032 in
Appearance
Satin
Width Tolerance
+/-0.0625 in
Shape
Architectural Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB46403224484
Zoro #
G211931107
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
0.032 in
Width Tolerance
+/-0.0625 in
Overall Width
24 in
Length Tolerance
+/-0.0625 in
Overall Length
4 ft
Details
Item
Naval Brass Sheet 464
Material
Brass
Appearance
Satin
Shape
Architectural Sheet
Thickness Tolerance
+/-0.006 in
Material Grade
464
Rockwell Hardness
B44 to B77
Tensile Strength
50 ksi
Gauge
20 ga
Mechanical Finish
Polished
Texture
#4 Satin (Brushed) Finish
Maximum Temperature
1,680 Degrees F
Yield Strength
20 ksi
System of Measurement
Inch
Brinell Hardness
89
Fabrication
Cold Rolled
Color
Rich Golden
Description
Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.