Zoro Homepage

Naval Brass Sheet

  • Mfr # NB46403224488

  • Zoro # G411931006


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.032 in
Appearance
Mirror-Like
Length Tolerance
+/-0.0625 in
Maximum Temperature
1,680 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB46403224488
Zoro #
G411931006
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.032 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Width
24 in
Overall Length
4 ft

Details

Item
Naval Brass Sheet 464
Material
Brass
Appearance
Mirror-Like
Maximum Temperature
1,680 Degrees F
System of Measurement
Inch
Gauge
20 ga
Color
Rich Golden
Yield Strength
20 ksi
Brinell Hardness
89
Rockwell Hardness
B44 to B77
Material Grade
464
Tensile Strength
50 ksi
Shape
Architectural Sheet
Thickness Tolerance
+/-0.006 in
Fabrication
Cold Rolled
Mechanical Finish
Buffed
Texture
#8 Mirror (Buffed) Finish

Description

Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.