Naval Brass Sheet
Mfr # NB46404012124
Zoro # G711931126
product price: $60.99
/eaKey Features
Material
Brass
Thickness
0.04 in
Texture
#4 Satin (Brushed) Finish
System of Measurement
Inch
Mechanical Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB46404012124
Zoro #
G711931126
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
0.04 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Width
12 in
Overall Length
12 in
Details
Item
Naval Brass Sheet 464
Material
Brass
Texture
#4 Satin (Brushed) Finish
System of Measurement
Inch
Mechanical Finish
Polished
Yield Strength
20 ksi
Rockwell Hardness
B44 to B77
Brinell Hardness
89
Thickness Tolerance
+/-0.006 in
Shape
Architectural Sheet
Appearance
Satin
Fabrication
Cold Rolled
Material Grade
464
Gauge
18 ga
Tensile Strength
50 ksi
Color
Rich Golden
Maximum Temperature
1,680 Degrees F
Description
Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.04 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 18 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.