Naval Brass Sheet
Mfr # NB46404012244
Zoro # G611931103
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Thickness
0.04 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Mechanical Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NB46404012244
Zoro #
G611931103
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
0.04 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Width
12 in
Overall Length
24 in
Details
Item
Naval Brass Sheet 464
Material
Brass
Mechanical Finish
Polished
Rockwell Hardness
B44 to B77
Texture
#4 Satin (Brushed) Finish
Yield Strength
20 ksi
Material Grade
464
Gauge
18 ga
Shape
Architectural Sheet
Color
Rich Golden
System of Measurement
Inch
Tensile Strength
50 ksi
Maximum Temperature
1,680 Degrees F
Brinell Hardness
89
Fabrication
Cold Rolled
Appearance
Satin
Thickness Tolerance
+/-0.006 in
Description
Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.04 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 18 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.