Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naval Brass Sheet

  • Mfr # NB46404024488

  • Zoro # G311931359


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.04 in
Overall Width
24 in
Tensile Strength
50 ksi
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB46404024488
Zoro #
G311931359
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.04 in
Overall Width
24 in
Overall Length
4 ft
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in

Details

Item
Naval Brass Sheet 464
Material
Brass
Tensile Strength
50 ksi
Gauge
18 ga
Texture
#8 Mirror (Buffed) Finish
Color
Rich Golden
Material Grade
464
Brinell Hardness
89
Maximum Temperature
1,680 Degrees F
Mechanical Finish
Buffed
Thickness Tolerance
+/-0.006 in
Rockwell Hardness
B44 to B77
Fabrication
Cold Rolled
Shape
Architectural Sheet
Yield Strength
20 ksi
Appearance
Mirror-Like
System of Measurement
Inch

Description

Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.04 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 18 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.