Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naval Brass Sheet

  • Mfr # NB46406212244

  • Zoro # G311931311


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.062 in
Length Tolerance
+/-0.0625 in
Brinell Hardness
89
Thickness Tolerance
+/-0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB46406212244
Zoro #
G311931311
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.062 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Naval Brass Sheet 464
Material
Brass
Brinell Hardness
89
Thickness Tolerance
+/-0.006 in
Shape
Architectural Sheet
Texture
#4 Satin (Brushed) Finish
Color
Rich Golden
Appearance
Satin
Fabrication
Cold Rolled
Maximum Temperature
1,680 Degrees F
Rockwell Hardness
B44 to B77
Yield Strength
20 ksi
Material Grade
464
Gauge
14 ga
Tensile Strength
50 ksi
System of Measurement
Inch
Mechanical Finish
Polished

Description

Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.062 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 14 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.