Zoro Homepage

Naval Brass Sheet

  • Mfr # NB46406212484

  • Zoro # G011931352


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.062 in
Length Tolerance
+/-0.0625 in
System of Measurement
Inch
Material Grade
464
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB46406212484
Zoro #
G011931352
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.062 in
Length Tolerance
+/-0.0625 in
Overall Width
12 in
Width Tolerance
+/-0.0625 in
Overall Length
4 ft

Details

Item
Naval Brass Sheet 464
Material
Brass
System of Measurement
Inch
Material Grade
464
Tensile Strength
50 ksi
Thickness Tolerance
+/-0.006 in
Mechanical Finish
Polished
Appearance
Satin
Gauge
14 ga
Color
Rich Golden
Texture
#4 Satin (Brushed) Finish
Yield Strength
20 ksi
Fabrication
Cold Rolled
Brinell Hardness
89
Rockwell Hardness
B44 to B77
Maximum Temperature
1,680 Degrees F
Shape
Architectural Sheet

Description

Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.062 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 14 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.