Zoro Homepage

Naval Brass Sheet

  • Mfr # NB46408012124

  • Zoro # G411931259


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.08 in
Shape
Architectural Sheet
Rockwell Hardness
B44 to B77
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB46408012124
Zoro #
G411931259
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.08 in
Overall Length
12 in
Width Tolerance
+/-0.0625 in
Length Tolerance
+/-0.0625 in
Overall Width
12 in

Details

Item
Naval Brass Sheet 464
Material
Brass
Shape
Architectural Sheet
Rockwell Hardness
B44 to B77
Brinell Hardness
89
Material Grade
464
Appearance
Satin
Tensile Strength
50 ksi
System of Measurement
Inch
Color
Rich Golden
Thickness Tolerance
+/-0.008 in
Maximum Temperature
1,680 Degrees F
Gauge
12 ga
Fabrication
Cold Rolled
Texture
#4 Satin (Brushed) Finish
Yield Strength
20 ksi
Mechanical Finish
Polished

Description

Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.008 in, Gauge 12 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.