Naval Brass Sheet
Mfr # NB46408012484
Zoro # G711931263
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Thickness
0.08 in
Overall Width
12 in
Thickness Tolerance
+/-0.008 in
Color
Rich Golden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NB46408012484
Zoro #
G711931263
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
0.08 in
Overall Width
12 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Length
4 ft
Details
Item
Naval Brass Sheet 464
Material
Brass
Thickness Tolerance
+/-0.008 in
Color
Rich Golden
Yield Strength
20 ksi
Appearance
Satin
Tensile Strength
50 ksi
Maximum Temperature
1,680 Degrees F
Rockwell Hardness
B44 to B77
Material Grade
464
Mechanical Finish
Polished
Gauge
12 ga
Texture
#4 Satin (Brushed) Finish
Brinell Hardness
89
Fabrication
Cold Rolled
Shape
Architectural Sheet
System of Measurement
Inch
Description
Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.08 in Thickness, Thickness Tolerance +/-0.008 in, Gauge 12 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F, Appearance Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.