Naval Brass Sheet
Mfr # NB46412512484
Zoro # G011931413
product price: $706.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Thickness
0.125 in
Texture
#4 Satin (Brushed) Finish
Gauge
0.125 ga
Appearance
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NB46412512484
Zoro #
G011931413
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
0.125 in
Width Tolerance
+/-0.0625 in
Overall Length
4 ft
Overall Width
12 in
Length Tolerance
+/-0.0625 in
Details
Item
Naval Brass Sheet 464
Material
Brass
Texture
#4 Satin (Brushed) Finish
Gauge
0.125 ga
Appearance
Satin
Fabrication
Cold Rolled
Mechanical Finish
Polished
Yield Strength
20 ksi
Material Grade
464
Thickness Tolerance
+/-0.008 in
Rockwell Hardness
B44 to B77
System of Measurement
Inch
Maximum Temperature
1,680 Degrees F
Brinell Hardness
89
Color
Rich Golden
Shape
Architectural Sheet
Tensile Strength
50 ksi
Description
Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.125 in Thickness, Thickness Tolerance +/-0.008 in, Gauge 0.125 ga, Texture #4 Satin (Brushed) Finish, Fabrication Cold Rolled, Mechanical Finish Polished, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.