Zoro Homepage

Naval Brass Sheet

  • Mfr # NB46412524488

  • Zoro # G711931409


product price: $1,438.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Thickness
0.125 in
System of Measurement
Inch
Brinell Hardness
89
Length Tolerance
+/-0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB46412524488
Zoro #
G711931409
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.0625 in
Overall Width
24 in
Overall Length
4 ft
Width Tolerance
+/-0.0625 in

Details

Item
Naval Brass Sheet 464
Material
Brass
System of Measurement
Inch
Brinell Hardness
89
Yield Strength
20 ksi
Appearance
Mirror-Like
Fabrication
Cold Rolled
Color
Rich Golden
Gauge
0.125 ga
Shape
Architectural Sheet
Texture
#8 Mirror (Buffed) Finish
Material Grade
464
Thickness Tolerance
+/-0.008 in
Mechanical Finish
Buffed
Rockwell Hardness
B44 to B77
Tensile Strength
50 ksi
Maximum Temperature
1,680 Degrees F

Description

Naval Brass Sheet 464, Brass, 464, Architectural Sheet, 4 ft Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.125 in Thickness, Thickness Tolerance +/-0.008 in, Gauge 0.125 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 20 ksi, Tensile Strength 50 ksi, 89 Brinell Hardness, B44 to B77 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,680 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.