Zoro Homepage
This item is Discontinued.
Zoro Select Nbr Tag, 1-1/2 x 1-1/2 In, 1-25, PK25 2YB30

Nbr Tag, 1-1/2 x 1-1/2 In, 1-25, PK25 (Discontinued)

  • Mfr # 2YB30
  • Zoro # G2085036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YB30
Zoro #
G2085036
UPC #
190735457566
Country of Origin
China

Dimensions

Hole Size
3/16 in
Mounting Hole Diameter
0.1875 in

Details

Color
Gold
Application
General Purpose
Character Type
Numbers
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Write on Surface
No
Serialization Method
Consecutive Numbers
Graffiti Resistant
No
Valve Tag Application
General Purpose
Number Sequence
001-025
Chemical Resistant
No
Marking Style
Stamped
Corrosion Resistant
No
Printed Language
English

Description

Numbered Tag, Valve Tag Application General Purpose, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.