Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Nbr Tag, 1-1/2 x 1-1/2 In, 26-50, PK25 2YB35

Nbr Tag, 1-1/2 x 1-1/2 In, 26-50, PK25 (Discontinued)

  • Mfr # 2YB35
  • Zoro # G2312965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YB35
Zoro #
G2312965
UPC #
190735457610
Country of Origin
China

Dimensions

Hole Size
3/16 in
Mounting Hole Diameter
0.1875 in

Details

Color
Gold
Application
General Purpose
Character Type
Numbers
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Printed Language
English
Number of Printed Sides
1
Chemical Resistant
No
Graffiti Resistant
No
Serialization Method
Consecutive Numbers
Valve Tag Application
General Purpose
Marking Style
Stamped
Number Sequence
026-050
Corrosion Resistant
No

Description

Numbered Tag, Valve Tag Application General Purpose, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.